Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM8X80-BLACK

  • Zoro # G810724193


product price: $19.39
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Ball Diameter
8 mm
Rod End Type
Spherical Rod End
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM8X80-BLACK
Zoro #
G810724193
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Ball Diameter
8 mm
Overall Length
89 mm
Head Outside Diameter
18 mm
Shank Thread Length
64 mm
Head Width
9 mm
Shank Thread Size
M8-1.25
Bore Diameter
8 mm
Eye Inside Diameter
8 mm
Eye Outside Diameter
18 mm
Hole Center-to-End Length
80 mm
Shank Diameter
8 mm
Thread Length
64 mm
Shank Length
71 mm
Screw Size
8 mm
Eye Thickness
9 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Material Grade/Class
304
Thread Style
Fully Threaded
Material Quality Standards
ASTM A582
Thread Pitch
1.25 mm
Manufacturer Location
Made in USA*
Material
Stainless Steel
RoHS Compliant
Yes
Thread Direction
Right Hand
Shank Type
Externally Threaded
Pack Size
Small Pack
Thread Type
Metric Coarse
Shoulder Style
Without Shoulder
Finish
Black Oxide
REACH Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 80 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 64 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 71 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.