Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 in Thrd Lg

  • Mfr # ZEB106-BLACK

  • Zoro # G010881221


product price: $19.39
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
17-4
Finish
Black Oxide
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB106-BLACK
Zoro #
G010881221
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
3 1/2 in
Thread Length
3 in
Thread Size
3/8"-16
Head Outside Diameter
13/16 in
Bore Diameter
3/8 in
Shank Thread Length
3 in
Shank Thread Size
3/8"-16
Ball Diameter
0.375 in
Head Width
0.38 in
Overall Length
3 29/32 in
Shank Diameter
3/8 in
Screw Size
3/8 in
Shank Length
3 3/32 in

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Direction
Right Hand
Housing Material
Stainless Steel
System of Measurement
Inch
Type
Fixed Rod End
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Resistance Properties
Chemical Resistant, Corrosion Resistant
Thread Direction
Right Hand
Housing Material Grade
17-4
Thread Type
UNC (Coarse)
RoHS Compliant
Yes
Material Quality Standards
ASTM A693
REACH Compliant
Yes
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Black Oxide, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 3 1/2 in, RoHS Compliant Yes, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 3 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Shank Length 3 3/32 in, Externally Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.