Shop AMPG

Fixed Rod End, Stainless Steel, Black Oxide, M12-1.75 Thrd Sz, 97 mm Thrd Lg

  • Mfr # ZEBM12X120-BLACK
  • Zoro # G310881556

product price: 
$
84.59
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZEBM12X120-BLACK
Zoro #
G310881556
UPC #
-
Country of Origin
United States
Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Rod End Type
Spherical Rod End
System of Measurement
Metric
Shank Thread Direction
Right Hand
Housing Material
Stainless Steel
Shank Thread Gender
Male
Thread Direction
Right Hand
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Housing Material Grade
18-8
Material Quality Standards
ASTM A582
REACH Compliant
Yes
Manufacturer Location
Made in USA*
RoHS Compliant
Yes
Thread Type
Metric Coarse
Shoulder Style
Without Shoulder
Thread Pitch
1.75 mm
Pack Size
Small Pack
Material Finish
Black Oxide Coated
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
120 mm
Thread Length
97 mm
Thread Size
M12x1.75
Shank Thread Size
M12-1.75
Bore Diameter
12 mm
Shank Thread Length
97 mm
Head Outside Diameter
25 mm
Ball Diameter
12 mm
Overall Length
132.5 mm
Head Width
14 mm
Screw Size
12 mm
Shank Length
107 1/2 mm
Shank Diameter
12 mm
Wire Rope Length
132.5 mm
Minimum Thread Length
97 mm
Length
132.5 mm

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 120 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 97 mm, Thread Pitch 1.75 mm, Thread Size M12x1.75, Shank Length 107 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.