Fixed Rod End, Stainless Steel, Black Oxide, M16-2.00 Thrd Sz, 83 mm Thrd Lg

  • Mfr # ZEBM16X110-BLACK

  • Zoro # G210881564


product price: $67.49
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Eye Inside Diameter
16 mm
Eye Thickness
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM16X110-BLACK
Zoro #
G210881564
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
110 mm
Thread Length
83 mm
Thread Size
M16-2.00
Shank Thread Length
83 mm
Head Outside Diameter
32 mm
Shank Thread Size
M16-2.0
Overall Length
126 mm
Head Width
17 mm
Bore Diameter
16 mm
Ball Diameter
16 mm
Shank Length
94 mm
Shank Diameter
16 mm
Screw Size
16 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Gender
Male
System of Measurement
Metric
Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Thread Pitch
2 mm
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
Pack Size
Small Pack
Thread Type
Metric Coarse
REACH Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 110 mm, RoHS Compliant Yes, Shank Diameter 16 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 83 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Shank Length 94 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.