Fixed Rod End, Stainless Steel, Black Oxide, M24-3.00 Thrd Sz, 68 mm Thrd Lg

  • Mfr # ZEBM24X100-BLACK

  • Zoro # G710881293


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM24X100-BLACK
Zoro #
G710881293
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
100 mm
Thread Length
68 mm
Thread Size
M24-3.00
Shank Thread Length
68 mm
Ball Diameter
22 mm
Head Width
25 mm
Head Outside Diameter
45 mm
Bore Diameter
22 mm
Shank Thread Size
M24-3.0
Overall Length
122.5 mm
Screw Size
24 mm
Shank Diameter
24 mm
Shank Length
77 1/2 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
Thread Direction
Right Hand
Shank Thread Gender
Male
Resistance Properties
Chemical Resistant, Corrosion Resistant
Type
Fixed Rod End
Housing Material
Stainless Steel
System of Measurement
Metric
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Pack Size
Small Pack
RoHS Compliant
Yes
Material Quality Standards
ASTM A582
REACH Compliant
Yes
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Thread Pitch
3 mm

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 100 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 68 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 77 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products