Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, M12-1.75 Thrd Sz, 37 mm Thrd Lg

  • Mfr # ZEBM12X60-174

  • Zoro # G610881317


product price: $64.99
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM12X60-174
Zoro #
G610881317
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
60 mm
Thread Length
37 mm
Thread Size
M12-1.75
Shank Thread Length
37 mm
Head Outside Diameter
25 mm
Bore Diameter
12 mm
Shank Thread Size
M12-1.75
Ball Diameter
12 mm
Overall Length
72.5 mm
Head Width
14 mm
Screw Size
12 mm
Shank Length
47 1/2 mm
Shank Diameter
12 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Direction
Right Hand
Housing Material
Stainless Steel
Thread Direction
Right Hand
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Type
Fixed Rod End
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Housing Material Grade
17-4
Shoulder Style
Without Shoulder
RoHS Compliant
Yes
Material Quality Standards
ASTM A693
Thread Pitch
1.75 mm
REACH Compliant
Yes
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Plain, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 60 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 37 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Shank Length 47 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.