Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, M20-2.50 Thrd Sz, 48 mm Thrd Lg

  • Mfr # ZEBM20X80-174

  • Zoro # G410881708


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM20X80-174
Zoro #
G410881708
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
80 mm
Thread Length
48 mm
Thread Size
M20-2.50
Shank Thread Size
M20-2.5
Ball Diameter
18 mm
Head Outside Diameter
40 mm
Bore Diameter
18 mm
Shank Thread Length
48 mm
Overall Length
100 mm
Head Width
22 mm
Screw Size
20 mm
Shank Length
60 mm
Shank Diameter
20 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Type
Fixed Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Thread Direction
Right Hand
Housing Material Grade
17-4
Material Quality Standards
ASTM A693
Shoulder Style
Without Shoulder
Manufacturer Location
Made in USA*
REACH Compliant
Yes
Pack Size
Small Pack
Thread Pitch
2.5 mm
RoHS Compliant
Yes
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Plain, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 80 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 48 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 60 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.