Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, M20-2.50 Thrd Sz, 58 mm Thrd Lg

  • Mfr # ZEBM20X90-174

  • Zoro # G610881621


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM20X90-174
Zoro #
G610881621
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
90 mm
Thread Length
58 mm
Thread Size
M20-2.50
Ball Diameter
18 mm
Head Width
22 mm
Shank Thread Size
M20-2.5
Shank Thread Length
58 mm
Bore Diameter
18 mm
Head Outside Diameter
40 mm
Overall Length
110 mm
Shank Diameter
20 mm
Shank Length
70 mm
Screw Size
20 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Shank Thread Direction
Right Hand
Housing Material
Stainless Steel
System of Measurement
Metric
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Thread Direction
Right Hand
Housing Material Grade
17-4
Thread Type
Metric Coarse
Material Quality Standards
ASTM A693
Manufacturer Location
Made in USA*
Pack Size
Small Pack
REACH Compliant
Yes
Shoulder Style
Without Shoulder
Thread Pitch
2.5 mm
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Plain, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 90 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 58 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 70 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.