Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, M24-3.00 Thrd Sz, 108 mm Thrd Lg

  • Mfr # ZEBM24X140

  • Zoro # G510881059


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X140
Zoro #
G510881059
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
140 mm
Thread Length
108 mm
Thread Size
M24-3.00
Overall Length
162.5 mm
Ball Diameter
22 mm
Head Width
25 mm
Shank Thread Length
108 mm
Shank Thread Size
M24-3.0
Head Outside Diameter
45 mm
Bore Diameter
22 mm
Shank Diameter
24 mm
Shank Length
117 1/2 mm
Screw Size
24 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
System of Measurement
Metric
Shank Thread Gender
Male
Resistance Properties
Chemical Resistant, Corrosion Resistant
Type
Fixed Rod End
Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Thread Type
Metric Coarse
Manufacturer Location
Made in USA*
RoHS Compliant
Yes
Pack Size
Small Pack
REACH Compliant
Yes
Thread Pitch
3 mm
Material Quality Standards
ASTM A582
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 140 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 108 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 117 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.