Fixed Rod End, Stainless Steel, Plain, M24-3.00 Thrd Sz, 128 mm Thrd Lg

  • Mfr # ZEBM24X160-316

  • Zoro # G910881499


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X160-316
Zoro #
G910881499
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
160 mm
Thread Length
128 mm
Thread Size
M24-3.00
Overall Length
182.5 mm
Bore Diameter
22 mm
Ball Diameter
22 mm
Head Outside Diameter
45 mm
Head Width
25 mm
Shank Thread Size
M24-3.0
Shank Thread Length
128 mm
Shank Length
137 1/2 mm
Screw Size
24 mm
Shank Diameter
24 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread Direction
Right Hand
Application
Commercial Kitchen, Food Processing
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
System of Measurement
Metric
For Environment
Food and Beverage
Type
Fixed Rod End
Shank Thread Gender
Male
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Housing Material Grade
316
Material Quality Standards
ASTM A276
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
Thread Pitch
3 mm
Pack Size
Small Pack
REACH Compliant
Yes
Thread Type
Metric Coarse
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Plain, Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM A276, REACH Compliant Yes, Hole Center-to-End Length 160 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 128 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 137 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.