Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain

  • Mfr # ZEBM6X60

  • Zoro # G310724181


product price: $15.99
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Housing Material
Stainless Steel
Shank Thread Size
M6-1.0
Head Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X60
Zoro #
G310724181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shank Thread Size
M6-1.0
Head Width
7 mm
Shank Thread Length
46 mm
Head Outside Diameter
14 mm
Overall Length
67 mm
Ball Diameter
6 mm
Bore Diameter
6 mm
Eye Thickness
7 mm
Shank Diameter
6 mm
Shank Length
53 mm
Thread Length
46 mm
Hole Center-to-End Length
60 mm
Screw Size
6 mm
Eye Inside Diameter
6 mm
Eye Outside Diameter
14 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
REACH Compliant
Yes
Material Grade/Class
304
Pack Size
Small Pack
Shoulder Style
Without Shoulder
Shank Type
Externally Threaded
Thread Pitch
1 mm
Manufacturer Location
Made in USA*
RoHS Compliant
Yes
Finish
Plain
Thread Type
Metric Coarse
Material Quality Standards
ASTM A582
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 60 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 46 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 53 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.