Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain

  • Mfr # ZEBM6X70

  • Zoro # G310724006


product price: $17.89
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Overall Length
77 mm
Shank Thread Size
M6-1.0
Head Outside Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X70
Zoro #
G310724006
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Overall Length
77 mm
Shank Thread Size
M6-1.0
Head Outside Diameter
14 mm
Ball Diameter
6 mm
Head Width
7 mm
Shank Thread Length
56 mm
Bore Diameter
6 mm
Eye Thickness
7 mm
Eye Inside Diameter
6 mm
Eye Outside Diameter
14 mm
Screw Size
6 mm
Hole Center-to-End Length
70 mm
Thread Length
56 mm
Shank Diameter
6 mm
Shank Length
63 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
System of Measurement
Metric
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Shank Type
Externally Threaded
RoHS Compliant
Yes
Thread Type
Metric Coarse
Shoulder Style
Without Shoulder
Finish
Plain
Material Grade/Class
304
Pack Size
Small Pack
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Thread Pitch
1 mm
REACH Compliant
Yes
Material
Stainless Steel
Thread Style
Fully Threaded
Material Quality Standards
ASTM A582

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 70 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 56 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 63 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.