Fixed Rod End, Steel, Black Oxide, M10-1.50 Thrd Sz, 62 mm Thrd Lg

  • Mfr # ZEBM10X80LH-STL-BX

  • Zoro # G810881032


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Eye Inside Diameter
10 mm
Eye Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM10X80LH-STL-BX
Zoro #
G810881032
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
10 mm
Eye Thickness
12 mm
Eye Outside Diameter
20 mm
Hole Center-to-End Length
80 mm
Thread Length
62 mm
Thread Size
M10-1.50
Overall Length
90 mm
Shank Thread Length
62 mm
Head Width
12 mm
Shank Thread Size
M10-1.5
Ball Diameter
10 mm
Bore Diameter
10 mm
Head Outside Diameter
20 mm
Shank Length
70 mm
Screw Size
10 mm
Shank Diameter
10 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
Type
Fixed Rod End
System of Measurement
Metric
Thread Direction
Left Hand
Shank Thread Gender
Male
Housing Material
Alloy Steel
Shank Thread Direction
Left Hand
Housing Material Grade
12L14
Manufacturer Location
Made in USA*
Thread Pitch
1.5 mm
Thread Type
Metric Coarse
RoHS Compliant
Yes
Material Quality Standards
ASTM A576
REACH Compliant
Yes
Pack Size
Small Pack
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Black Oxide, Steel, Material Grade/Class 12L14, Material Quality Standards ASTM A576, REACH Compliant Yes, Hole Center-to-End Length 80 mm, RoHS Compliant Yes, Shank Diameter 10 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Left Hand, Thread Length 62 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Shank Length 70 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.