Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Steel, Black Oxide, M16-2.00 Thrd Sz, 93 mm Thrd Lg

  • Mfr # ZEBM16X120-STL-BX

  • Zoro # G910881550


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Eye Inside Diameter
16 mm
Eye Thickness
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM16X120-STL-BX
Zoro #
G910881550
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
120 mm
Thread Length
93 mm
Thread Size
M16-2.00
Shank Thread Length
93 mm
Head Outside Diameter
32 mm
Shank Thread Size
M16-2.0
Ball Diameter
16 mm
Overall Length
136 mm
Head Width
17 mm
Bore Diameter
16 mm
Screw Size
16 mm
Shank Length
104 mm
Shank Diameter
16 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
12L14
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Rod End Type
Spherical Rod End
System of Measurement
Metric
Shank Thread Gender
Male
Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Housing Material
Alloy Steel
Housing Material Grade
12L14
Thread Type
Metric Coarse
Shoulder Style
Without Shoulder
Manufacturer Location
Made in USA*
Thread Pitch
2 mm
Pack Size
Small Pack
REACH Compliant
Yes
Material Quality Standards
ASTM A576
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class 12L14, Material Quality Standards ASTM A576, REACH Compliant Yes, Hole Center-to-End Length 120 mm, RoHS Compliant Yes, Shank Diameter 16 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 93 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Shank Length 104 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.