Fixed Rod End, Steel, Black Oxide, M20-2.50 Thrd Sz, 68 mm Thrd Lg

  • Mfr # ZEBM20X100-ALLOY-BX

  • Zoro # G810881650


product price: $69.99
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
20 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM20X100-ALLOY-BX
Zoro #
G810881650
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
20 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
100 mm
Thread Length
68 mm
Thread Size
M20-2.50
Shank Thread Size
M20-2.5
Head Width
22 mm
Shank Thread Length
68 mm
Ball Diameter
18 mm
Overall Length
120 mm
Bore Diameter
20 mm
Head Outside Diameter
40 mm
Shank Diameter
20 mm
Screw Size
20 mm
Shank Length
80 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Housing Material
Alloy Steel
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
System of Measurement
Metric
Thread Direction
Right Hand
Resistance Properties
Rust Resistant
Rod End Type
Spherical Rod End
Type
Fixed Rod End
Housing Material Grade
4140
Manufacturer Location
Made in USA*
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
Thread Pitch
2.5 mm
Thread Type
Metric Coarse
Pack Size
Small Pack
REACH Compliant
Yes
Material Quality Standards
ASTM A320

Description

Fixed Rod End, Eye Inside Diameter 20 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 100 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 68 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 80 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.