Flange Nut, 3/8"-24, 316 Stainless Steel, 316 H5, Plain, 11/16 in Hex Wd, 1/2 in Hex Ht

  • Mfr # ZNF61638F

  • Zoro # G6284043


product price:  $42.49
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Hex Height
1/2 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNF61638F
Zoro #
G6284043
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Hex Height
1/2 in
Hex Width
11/16 in
Flange Diameter
7/8 in
Nut Height
1/2 in
Dia./Thread Size
3/8"-24
Flange Dia.
7/8 in
Width Across Flats
11/16 in

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Fine
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Nut Style
Flange Nut
Fastener Finish
Plain
Material Grade
316H5
Basic Material
Stainless Steel
Hex Type
Flange Nut

Description

Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Hex Width 11/16 in, Hex Height 1/2 in, Flange Diameter 7/8 in, System of Measurement Inch, Dimensional Standards AMPG 2018 ZNF.01, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.