Shop AMPG
See all product information
Create Account
Flange Nut, 5/8"-11, 316 Stainless Steel, 316 H5, Plain, 1-1/16 in Hex Wd, 13/16 in Hex Ht
- Mfr # ZNF61658C
- Zoro # G6284551
product price:Â
$
86.99
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Hex Height
13/16 in
Hex Width
1-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNF61658C
- Zoro #
- G6284551
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- 316 H5
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Material Grade
- 316H5
- Fastener Thread Direction
- Right Hand
- Nut Style
- Flange Nut
- Hex Type
- Flange Nut
- Fastener Thread Type
- UNC (Coarse)
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Dimensional Standards
- AMPG 2018 ZNF.01
- Thread Fit
- 2B
- Material Quality Standards
- ASTM A276 Cond B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Hex Height
- 13/16 in
- Hex Width
- 1-1/16 in
- Flange Diameter
- 1-3/8 in
- Nut Height
- 13/16 in
- Flange Dia.
- 1 3/8 in
- Dia./Thread Size
- 5/8"-11
- Width Across Flats
- 1 1/16 in
- For Screw Size
- 5/8 in
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 13/16 in, Flange Diameter 1 3/8 in, System of Measurement Inch, Dimensional Standards AMPG 2018 ZNF.01, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.