Flat Washer, For Screw Size 7/8" , Case Hardened Steel Black Oxide Finish
- Mfr # Z9238
- Zoro # G8767145
product price:Â
$
9.99
/ea
Key Features
Material
Case Hardened Steel
Finish
Black Oxide
For Screw Size
7/8"
Outside Diameter
2.125
Minimum Thickness
0.219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9238
- Zoro #
- G8767145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 7/8"
- Outside Diameter
- 2.125
- Minimum Thickness
- 0.219
- Maximum Thickness
- 0.328 in
- Inside Diameter
- 0.906 in
Details
- Item
- Flat Washer
- Material
- Case Hardened Steel
- Finish
- Black Oxide
- Standards
- Industry Standard
- System of Measurement
- Inch
- Color
- Black
- Application
- Clamping & Fixturing
- Thickness Tolerance
- +0.005/-0.020 in
- Type
- Flat Washer
- Rockwell Hardness
- 16N80
- Dimensional Standards
- AMPG 2001 FL.01
- Material Grade/Class
- Case Hardened
- Style
- Component Thick
- Material Quality Standards
- ASTM A108
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Shell Material
- Steel
- Wire Color
- Black
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 2 1/8 in, Maximum Thickness 0.328 in, System of Measurement Inch, Minimum Thickness 0.298 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.