Shop DOTTIE
See all product information
Create Account
Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 150 PK
- Mfr # FENWT12112
- Zoro # G107165470
product price:Â
$
31.83
/pk of 150, $0.21/ea
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
For Screw Size
1/2"
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FENWT12112
- Zoro #
- G107165470
- UPC #
- 781002155386
- Country of Origin
- China
- Item
- Fender Washer
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Washer Standards
- ASME B18.21.1
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 1/2"
- Outside Diameter
- 1.492 - 1.529 in
- Minimum Thickness
- 0.047 in
- Maximum Thickness
- 0.080 in
- Inside Diameter
- 0.525 - 0.545 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.