Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1-1/4" , Steel Plain Finish

  • Mfr # Z9955

  • Zoro # G0785800


product price: $40.19
/ea

Key Features

Material
Steel
Finish
Plain
Outside Diameter
1.748-1.752
Minimum Thickness
0.240 in
Maximum Thickness
0.260 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9955
Zoro #
G0785800
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/4"
Outside Diameter
1.748-1.752
Minimum Thickness
0.240 in
Maximum Thickness
0.260 in
Inside Diameter
1.250 in - 1.261 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B49
Type
Flat Washer
Material Grade/Class
Low Carbon
Dimensional Standards
AMPG 2001 FL.04
Style
Wide Rim
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.261 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.241 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.