Zoro Homepage

Flat Washer, For Screw Size #10 , Nylatron Gray Finish

  • Mfr # Z8388

  • Zoro # G8765340


product price: $0.65
/ea
Sold in multiples of 14 for $9.10

Key Features

Material
Nylatron
Finish
Gray
Outside Diameter
3 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8388
Zoro #
G8765340
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
3 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.203 in
Fits Bolt Sizes
#10
Washer Outside Dia.
0.46"
Thickness
0.031"
Washer Length
3 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 3 in, Maximum Thickness 0.038 in, System of Measurement Inch, Minimum Thickness 0.024 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.