Zoro Homepage

Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z0565

  • Zoro # G0886275


product price: $31.59
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.125
Minimum Thickness
0.031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0565
Zoro #
G0886275
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1.125
Minimum Thickness
0.031
Maximum Thickness
1/32 in
Inside Diameter
0.500 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2003 D.01
System of Measurement
Inch
Application
Shaft & Rod Spacing
Rockwell Hardness
B83
Type
Shims for D Shafts
Thickness Tolerance
+/-0.005 in
Dimensional Standards
AMPG 2003 D.01
Material Grade/Class
18-8
Style
D-Shaft
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Tensile Strength
90,000 psi
Made in North America
Made in North America
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2003 D.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.