Zoro Homepage

Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z0566

  • Zoro # G0886284


product price: $36.19
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.125
Minimum Thickness
0.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0566
Zoro #
G0886284
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1.125
Minimum Thickness
0.063
Maximum Thickness
1/16 in
Inside Diameter
0.500 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2003 D.01
System of Measurement
Inch
Rockwell Hardness
B83
Thickness Tolerance
+/-0.005 in
Type
Shims for D Shafts
Application
Shaft & Rod Spacing
Dimensional Standards
AMPG 2003 D.01
Material Grade/Class
18-8
Style
D-Shaft
Tensile Strength
90,000 psi
Hardness
83 HRB
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Flat Washer, Dimensional Standards AMPG 2003 D.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.