Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2 in, 18-8 Stainless Steel Plain Finish

  • Mfr # Z9091-SS

  • Zoro # G8766025


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1 in
Minimum Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9091-SS
Zoro #
G8766025
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 in
Minimum Thickness
0.187 in
Maximum Thickness
3/16 in
Inside Diameter
0.562 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Washer Material Grade
18-8
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Rockwell Hardness
B83 - B95
Application
Welding
Dimensional Standards
AMPG 2001 FL.01
Material Grade/Class
18-8
Style
Weldable
Washer Type
Extra Thick
Made in North America
Made in North America
Tensile Strength
90,000 psi
Hardness
83 HRB
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 3 in, Maximum Thickness 3/16 in, System of Measurement Inch, Minimum Thickness 3/16 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.