Zoro Homepage

Flat Washer, For Screw Size #12 , Alloy Steel Plain Finish

  • Mfr # Z0353

  • Zoro # G8764975


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Alloy Steel
Finish
Plain
For Screw Size
#12
Outside Diameter
0.500 in
Minimum Thickness
0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0353
Zoro #
G8764975
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#12
Outside Diameter
0.500 in
Minimum Thickness
0.060 in
Maximum Thickness
0.064 in
Inside Diameter
0.25 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Alloy Steel
Finish
Plain
Standards
AMPG 2002 FIN.01
System of Measurement
Inch
Type
Flat Washer
Rockwell Hardness
C43
Application
Superior Appearance
Color
Black
Material Grade/Class
Through Hardened
Dimensional Standards
AMPG 2001 FL.06
Style
Machined
Hardness
40 HRC
Resistance Properties
Rust-Resistant
Tensile Strength
105,000 psi
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 1/2 in, Maximum Thickness 0.064 in, System of Measurement Inch, Minimum Thickness 0.06 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.