Zoro Homepage

Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9093-SS

  • Zoro # G8766059


product price: $13.49
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1.5
Minimum Thickness
0.250
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9093-SS
Zoro #
G8766059
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1.5
Minimum Thickness
0.250
Maximum Thickness
1/4 in
Inside Diameter
0.843 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Application
Welding
Type
Flat Washer
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
B70
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.01
Style
Weldable
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Tensile Strength
90,000 psi
Washer Type
Extra Thick
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.844 in, Outside Diameter 4 in, Maximum Thickness 1/4 in, System of Measurement Inch, Minimum Thickness 1/4 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.