Zoro Homepage

Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9101M-SS

  • Zoro # G8766427


product price: $17.49
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1.625
Minimum Thickness
0.151 in
Maximum Thickness
0.161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9101M-SS
Zoro #
G8766427
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1.625
Minimum Thickness
0.151 in
Maximum Thickness
0.161 in
Inside Diameter
0.781 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2002 FIN.03
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Application
Superior Appearance
Dimensional Standards
AMPG 2001 FL.01
Material Grade/Class
18-8
Style
Machined
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Made in North America
Made in North America
Tensile Strength
90,000 psi
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.161 in, System of Measurement Inch, Minimum Thickness 0.151 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.