Zoro Homepage

Flat Washer, For Screw Size 3/4" , Steel Plain Finish

  • Mfr # Z9915

  • Zoro # G1686799


product price: $66.19
/ea

Key Features

Material
Steel
Finish
Plain
Outside Diameter
1.123-1.127
Minimum Thickness
0.181 in
Maximum Thickness
0.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9915
Zoro #
G1686799
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1.123-1.127
Minimum Thickness
0.181 in
Maximum Thickness
0.195 in
Inside Diameter
0.750 in - 0.761 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Type
Flat Washer
Rockwell Hardness
B49
Material Grade/Class
Low Carbon
Dimensional Standards
AMPG 2001 FL.04
Style
Wide Rim
Material Quality Standards
ASTM A108
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.761 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.181 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.