Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/8 in , Nylatron Gray Finish

  • Mfr # Z8394

  • Zoro # G8765325


product price: $0.83
/ea
Sold in multiples of 13 for $10.79

Key Features

Material
Nylatron
Finish
Gray
Outside Diameter
4 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8394
Zoro #
G8765325
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
4 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.383 in
Fits Bolt Sizes
3/8"
Washer Outside Dia.
1/2"
Thickness
0.031"
Outside Diameter Tolerance
+/-0.010 in
Washer Length
4 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Nylatron
Finish
Gray
System of Measurement
Inch
Washer Material Grade
GS PA66
Type
Flat Washer
Thickness Tolerance
+0.005/-0.014 in
Application
Insulation & Cushioning
Dimensional Standards
AMPG 2001 FL.01
Style
Plastic
Washer Basic Material
Nylatron
Flat Washer Type
Flat Washer
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Nonconductive
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, For Screw Size 3/8 in, Inside Diameter 0.383 in, Outside Diameter 4 in, Maximum Thickness 0.038 in, System of Measurement Inch, Minimum Thickness 0.024 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Non-Conductive, Thickness Tolerance +0.005/-0.014 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.