Zoro Homepage

Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z0701SS

  • Zoro # G8765009


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.247 in
Minimum Thickness
0.056 in
Maximum Thickness
0.068 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0701SS
Zoro #
G8765009
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
0.247 in
Minimum Thickness
0.056 in
Maximum Thickness
0.068 in
Inside Diameter
0.115 in
Outside Diameter Tolerance
+/-0.006 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2002 FIN.02
System of Measurement
Inch
Application
Superior Appearance
Rockwell Hardness
B70
Type
Flat Washer
Dimensional Standards
AMPG 2001 FL.06
Material Grade/Class
18-8
Style
Machined
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Hardness
83 HRB
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Material Quality Standards
ASTM A582

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Maximum Thickness 0.068 in, System of Measurement Inch, Minimum Thickness 0.056 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.006 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.