Zoro Homepage

Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z0706SS

  • Zoro # G8765045


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.625
Minimum Thickness
0.089 in
Maximum Thickness
0.099 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0706SS
Zoro #
G8765045
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
0.625
Minimum Thickness
0.089 in
Maximum Thickness
0.099 in
Inside Diameter
0.322 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.006 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2002 FIN.02
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.014 in
Type
Flat Washer
Application
Superior Appearance
Rockwell Hardness
B70
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.06
Style
Machined
FDA Approved
Not FDA Approved
Hardness
83 HRB
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.322 in, Outside Diameter 5/8 in, Maximum Thickness 0.099 in, System of Measurement Inch, Minimum Thickness 0.089 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.006 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.