Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9098M-SS

  • Zoro # G8766129


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1
Minimum Thickness
0.115 in
Maximum Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9098M-SS
Zoro #
G8766129
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1
Minimum Thickness
0.115 in
Maximum Thickness
0.135 in
Inside Diameter
0.469 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2002 FIN.03
System of Measurement
Inch
Type
Flat Washer
Rockwell Hardness
B70
Application
Superior Appearance
Thickness Tolerance
+0.005/-0.020 in
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.01
Style
Machined
Material Quality Standards
ASTM A582
Hardness
83 HRB
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 in, Maximum Thickness 0.135 in, System of Measurement Inch, Minimum Thickness 0.115 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.