Zoro Homepage

Flat Washer, For Screw Size 7/16" , Case Hardened Steel Plain Finish

  • Mfr # Z9098M

  • Zoro # G8766147


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Case Hardened Steel
Finish
Plain
For Screw Size
7/16"
Outside Diameter
1
Minimum Thickness
0.120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9098M
Zoro #
G8766147
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1
Minimum Thickness
0.120 in
Maximum Thickness
0.130 in
Inside Diameter
0.469 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Case Hardened Steel
Finish
Plain
Standards
AMPG 2002 FIN.03
System of Measurement
Inch
Application
Superior Appearance
Rockwell Hardness
16N80
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
Style
Machined
Material Quality Standards
ASTM A108
Made in North America
Made in North America
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Nickel-Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 in, Maximum Thickness 0.13 in, System of Measurement Inch, Minimum Thickness 0.12 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.