Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #8 , Nylatron Gray Finish

  • Mfr # Z8386

  • Zoro # G8765377


product price: $0.63
/ea
Sold in multiples of 16 for $10.08

Key Features

Material
Nylatron
Finish
Gray
Outside Diameter
3 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8386
Zoro #
G8765377
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
3 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.174 in
Thickness
0.031"
Washer Outside Dia.
3/8"
Fits Bolt Sizes
#8
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Washer Length
3 in

Details

Item
Flat Washer
Material
Nylatron
Finish
Gray
System of Measurement
Inch
Application
Insulation & Cushioning
Type
Flat Washer
Washer Material Grade
GS PA66
Dimensional Standards
AMPG 2001 FL.01
Style
Plastic
Washer Basic Material
Nylatron
Flat Washer Type
Flat Washer
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Nonconductive

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, For Screw Size #8, Inside Diameter 0.174 in, Outside Diameter 3 in, Maximum Thickness 0.038 in, System of Measurement Inch, Minimum Thickness 0.024 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.