Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M4 , 316 Stainless Steel Plain Finish

  • Mfr # Z8804-316

  • Zoro # G2525049


product price: $44.69
/ea
Sold in multiples of 25 for $1,117.25

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M4
Outside Diameter
10 mm
Minimum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8804-316
Zoro #
G2525049
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M4
Outside Diameter
10 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.8 mm
Inside Diameter
4.30 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Rockwell Hardness
B70
Dimensional Standards
AMPG 2001 FL.04
Material Grade/Class
316
Style
Component Thick
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
FDA Approved
Not FDA Approved
Hardness
83 HRB
Made in North America
Made in North America
Tensile Strength
75,000 psi
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 3 mm, Maximum Thickness 2.8 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.