Zoro Homepage
This item is Discontinued.
Ampg Fly Cutter Holder 3" Od, 3/4 Shank Z1173

Fly Cutter Holder 3" Od, 3/4 Shank (Discontinued)

  • Mfr # Z1173
  • Zoro # G4893187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1173
Zoro #
G4893187
UPC #
-
Country of Origin
United States

Details

Item
Fly Cutter Holder 3" Od,3/4 Shank

Description

Fly Cutter Holder 3 In. Od,3/4 Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.