Zoro Homepage

Headless with Jam Nut Spring Anchor, #5-40, 3/4 in L, 18-8 Stainless Steel Plain

  • Mfr # Z20076SS

  • Zoro # G0778539


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Head Rotation
Headless with Jam Nut
Thread Size
#5-40
Thread Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20076SS
Zoro #
G0778539
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#5-40
Thread Length
3/8 in
Overall Length
3/4 in
Head Height
0.125
Diameter
1/8
Groove Depth
0.047
Groove Width
0.047
Head Dia.
0.125

Details

Item
Spring Anchor
Head Rotation
Headless with Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
Thread Class
2A
Number of Grooves
1
Drive
Slotted

Description

Spring Stud/Nut, 1/8X3/4, 5-40 18-8SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.