Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8" -16 Size, SS Grade 18-8

  • Mfr # NUT20238C

  • Zoro # G0639532


product price: $0.74
/ea
Sold in multiples of 15 for $11.10

Key Features

Finish
Plain
System of Measurement
Inch
Application
General Purpose
Nut Standards
ANSI/ASME B18.2.2
Dia./Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUT20238C
Zoro #
G0639532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
3/8"-16
Nut Height
21/64"
Width Across Flats
9/16"

Details

Item
Hex Nut,3/8" -16 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Nut Standards
ANSI/ASME B18.2.2
Nut Style
Hex Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain

Description

Hex Nut,3/8" -16 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.