
Hex Nut Panel, 1/4"-32 Size, SS Grade 18-8, Basic Material: Stainless Steel
Mfr # Z0196-SS
Zoro # G0641818
product price: $1.49
/eaSold in multiples of 7 for $10.43
Key Features
Finish
Plain
System of Measurement
Inch
Application
Electrical Switch Mounting
Width Across Flats
5/16"
Material Grade
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0196-SS
Zoro #
G0641818
UPC #
-
Country of Origin
United States
Dimensions
Width Across Flats
5/16"
Dia./Thread Size
1/4"-32
Nut Height
5/64"
Details
Item
Hex Nut Panel,1/4"-32 Size,SS Grade 18-8
Finish
Plain
System of Measurement
Inch
Application
Electrical Switch Mounting
Material Grade
18-8
Nut Style
Hex Panel Nut
Fastener Finish
Plain
Nut Standards
NEF-National Extra Fine Thread
Basic Material
Stainless Steel
Description
Hex Nut Panel,1/4"-32 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.