Zoro Homepage

Hex Nut, M2-0.40, 316 Stainless Steel, Not Graded, Plain, 1.60 mm Ht

  • Mfr # NUT930M2C

  • Zoro # G6303418


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Thread Size
M2-0.40
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT930M2C
Zoro #
G6303418
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2-0.40
Hex Height
1.60 mm
Hex Width
4 mm
Dia./Thread Size
M2-0.40
Nut Height
1.6 mm
Width Across Flats
4 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Pack Size
Small Pack
Thread Pitch
0.4 mm
Removable
Yes
Dimensional Standards
IFI-100/107
Nut Standards
IFI-100/107
Fastener Thread Direction
Right Hand
Material Grade
316H5
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size M2x0.40, Hex Width 4 mm, Hex Height 1.6 mm, Dimensional Standards ISO 4032/DIN 934, Material Quality Standards ASTM A276 Cond B, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 0.4 mm, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.