Hex Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.80 mm Ht

  • Mfr # NUT930M8C
  • Zoro # G6317217
product price: 
$
9.15
/ea

Key Features

Thread Size
M8-1.25
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
6.80 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT930M8C
Zoro #
G6317217
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Hex Height
6.80 mm
Hex Width
13 mm
Nut Height
6.8 mm
Width Across Flats
13 mm
Dia./Thread Size
M8-1.25
For Screw Size
M8

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
ISO 4032/DIN 934
Thread Pitch
1.25 mm
Pack Size
Small Pack
Removable
Yes
Hex Type
Standard Hex
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Finish
Plain
Material Grade
316H5
Nut Standards
IFI-100/107
Material Quality Standards
ASTM A276 Cond B
Thread Fit
6H
Shell Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.8 mm, Dimensional Standards ISO 4032/DIN 934, Material Quality Standards ASTM A276 Cond B, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 1.25 mm, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.