Hood Pin W/ Hairpin, 5/16-24X3, 18-8 SS, 5/16 in Dia, 18-8 Stainless Steel

  • Mfr # PIN70051F48

  • Zoro # G0814543


product price: $13.59
/ea

Key Features

Pin Item
Hood Pin
System of Measurement
Inch
Clevis Pin Type
Connector Stud
Pin Diameter
5/16 in
Usable Length
2.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN70051F48
Zoro #
G0814543
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Usable Length
2.40 in
Shank Length
3 in
Pin Dia.
5/16
Fastener Length
3

Details

Pin Item
Hood Pin
System of Measurement
Inch
Clevis Pin Type
Connector Stud
Basic Material
18-8 SS
Material Grade
303 (18-8)
Material
18-8 Stainless Steel
Fastener Finish
Unfinished
Item
Hood Pin W/ Hairpin, 5/16-24X3,18-8 SS
Type
Hood Pin
Includes
A stainless hairpin
Standards
ASTM A582

Description

Hood Pin W/ Hairpin, 5/16-24X3,18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.