This item is Discontinued.

Ampg Internal Expanding Head, 1/2 - 1" Od X 1 Z1106

Internal Expanding Head, 1/2 - 1" Od X 1 (Discontinued)

  • Mfr # Z1106
  • Zoro # G4893476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z1106
Zoro #
G4893476
UPC #
-
Country of Origin
United States

Details

Item
Internal Expanding Head,1/2 - 1" Od X 1

Description

Internal Expanding Head,1/2 - 1 In. Od X 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.