
Jig Feet/Screw, 3/8-16, Stl, 1-1/4X1-1/2
Mfr # Z2685
Zoro # G0786211
product price: $12.19
/eaKey Features
Type
Rest Button
Includes
Screw Included
Material
Steel
Finish
Black Ox
Length
1-1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z2685
Zoro #
G0786211
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/4
Dia.
1-1/4
Details
Item
Jig Feet/Screw, 3/8-16, Stl, 1-1/4X1-1/2
Type
Rest Button
Includes
Screw Included
Material
Steel
Finish
Black Ox
For Use With
3/8-16 Flt Skt Cap
End Mill Style
Mount with Socket Screw
Description
Jig Feet/Screw, 3/8-16, Stl, 1-1/4X1-1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.