Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # CH-CYL-IP US32D LH

  • Zoro # G4259797


product price: $2,469.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CYL-IP US32D LH
Zoro #
G4259797
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Key Material
Nickel Silver
Location Type
Behavioral Health, Detention Facility
Mortise/Cylindrical
Cylindrical
Strike Dim.
4-7/8 in
Standards
ANSI/BHMA
Number of Keys
2
Backset
2 3/4 in
Number of Pins
6
Strike Type
ASA
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Cylinder Core Type
Cylinder with Schlage "C" Keyway
ADA Compliant
No
Ligature Resistant
Yes
Lockset Performance Strength
Standard Duty
Series
CH-CYL
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Performance Grade
2
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Lockset Style
Standard Bow
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Stainless Steel
Application
Institutional
Fire Rating
3 hr
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.