Zoro Homepage

M11 Socket Head Cap Screw, Flat, Plain Stainless Steel, 25 mm Length

  • Mfr # ZF601M11X25

  • Zoro # G2525523


product price: $9.29
/ea
Sold in multiples of 5 for $46.45

Key Features

Flat Head
Hex Drive
Thread Size
M11
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF601M11X25
Zoro #
G2525523
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M11
Screw Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Flat Skt Cap,M11 x 1.50 X 25 Flat Skt C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.