Zoro Homepage

M3 Socket Head Cap Screw, Plain Brass, 5 mm Length

  • Mfr # ZS550M3X5

  • Zoro # G0831754


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Hex Drive
Screw Length
5 mm
Material
Brass
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS550M3X5
Zoro #
G0831754
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Screw Length
5 mm

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Drive Type
Hex
System of Measurement
Metric

Description

M3X5 SHCS Brass USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.