Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 25 mm Length

  • Mfr # ZSS616M4X25

  • Zoro # G6267709


product price: $10.69
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS616M4X25
Zoro #
G6267709
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
25 mm
Drive Size
3 mm
Head Height
4 mm
Vented Hole Size
Not Vented
Thread Length
25.00 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
7 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Length
25 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.