Zoro Homepage

Peacock Tip, Steel, 0.125 X 1-3/4

  • Mfr # Z6102

  • Zoro # G4890691


product price: $9.89
/ea

Key Features

Contact Point Dia.
0.125 in
Contact Point Shape
Ball
AGD Number
AGD 1
Stem Thread Size
M1.7 x 0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6102
Zoro #
G4890691
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.125 in
Stem Thread Size
M1.7 x 0.35

Details

Item
Peacock Tip,Steel,0.125 X 1-3/4
Contact Point Shape
Ball
AGD Number
AGD 1

Description

Peacock Tip,Steel,0.125 X 1-3/4, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.