
Screw, 3/8-24X1/2, Rest Button 1Lg Stl
Mfr # Z2439
Zoro # G0803510
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Type
Rest Button
Material
Steel
Length
1
Finish
Black Ox
End Mill Style
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z2439
Zoro #
G0803510
UPC #
-
Country of Origin
United States
Dimensions
Length
1
Dia.
1/2
Details
Item
Screw, 3/8-24X1/2, Rest Button 1Lg Stl
Type
Rest Button
Material
Steel
Finish
Black Ox
End Mill Style
Threaded Stud
Description
Screw, 3/8-24X1/2, Rest Button 1Lg Stl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.